Square D QO120GFI Breaker, 1-Pole, 20 Amp, 120 VAC, GFCI, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO120GFI
  • Rexel Part Number:

    64351
  • UPC:

    78590125507

20 Amp, 1-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

$ 233.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO120GFI

Rexel Part # 64351

UPC 78590125507

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch