Square D QO125GFI Breaker, 1-Pole, 25 Amp, 120 VAC, GFCI, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO125GFI
  • Rexel Part Number:

    64338
  • UPC:

    78590125508

25 Amp, 1-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

$ 233.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO125GFI

Rexel Part # 64338

UPC 78590125508

UNSPSC 39121603

Amps 25

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Phase 1

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch