Square D QO230GFI Breaker, 2-Pole, 30 Amp, 120 VAC, GFCI, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO230GFI
  • Rexel Part Number:

    65709
  • UPC:

    785901563006

30 Amp, 2-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

$ 413.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO230GFI

Rexel Part # 65709

UPC 785901563006

UNSPSC 39121603

Amps 30

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch