Square D QO330GFI Breaker, 3-Pole, 30 Amp, 120 VAC, GFCI, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO330GFI
  • Rexel Part Number:

    410139
  • UPC:

    78590121897

30 Amp, 3-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

$ 791.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO330GFI

Rexel Part # 410139

UPC 78590121897

UNSPSC 39121603

Amps 30

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Phase 3

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch