Square D QOB320GFI Breaker, Bolt-On, GFCI, 20A, 3P, 208Y/120VAC, QOB Type, 10 kAIC, 6mA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB320GFI
  • Rexel Part Number:

    435976
  • UPC:

    78590173222

Breaker, Bolt-On, GFCI, 20 Amp, 3-Pole, 208Y/120 Volt AC, QOB Type, 10 kAIC, 6mA

$ 836.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB320GFI

Rexel Part # 435976

UPC 78590173222

UNSPSC 39121603

Amps 20/6 mA

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch