Siemens QF115 Breaker, 15A, 1P, 120VAC, 10 kAIC, Type QPF GFCI

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    QF115
  • Rexel Part Number:

    68371
  • UPC:

    783643148574

15 Amp, 1-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

$ 348.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # QF115

Rexel Part # 68371

UPC 783643148574

UNSPSC 39121616

Amps 15

Family / Style QPF

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch