Eaton CH220EPD 20A, 2P, 120/240V, 10 kAIC, CH Equipment Protector

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH220EPD
  • Rexel Part Number:

    284718
  • UPC:

    782113912950

20 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.

$ 841.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH220EPD

Rexel Part # 284718

UPC 782113912950

UNSPSC 39121601

Amps 20

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Miniature

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch