Eaton CHFEP120 Breaker, 20A, 1P, 120/240V, 10 kAIC,CH Equipment Protector W/Flag

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHFEP120
  • Rexel Part Number:

    630680
  • UPC:

    786685627977

20 Amp, 1-Pole, Type CH Ground Fault Equipment Protector with flag, 10 kAIC, 120/240 VAC.

$ 515.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHFEP120

Rexel Part # 630680

UPC 786685627977

UNSPSC 39121614

Amps 20

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Miniature

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch