Eaton GFEP120 Breaker, 20A, 1P, 120/240V, 10 kAIC, BR Equipment Protector

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GFEP120
  • Rexel Part Number:

    172080
  • UPC:

    786676382052

20 Amp, 1-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120 VAC.

$ 478.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GFEP120

Rexel Part # 172080

UPC 786676382052

UNSPSC 39121603

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Miniature

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch