Eaton GHBGFEP1040 40A, 1P, 277V, 14 kAIC, Ground Fault CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GHBGFEP1040
  • Rexel Part Number:

    192892
  • UPC:

    786679067451

40 Amp, 1-Pole, Type GHBGFEP, G-Frame, Industrial Ground Fault Equipment Protector Molded Case Circuit Breaker, Bolt-On, 14 kAIC, 277VAC, Fixed Thermal-Magnetic Trip.

$ 973.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GHBGFEP1040

Rexel Part # 192892

UPC 786679067451

UNSPSC 39121616

Amps 40

Family / Style GHB

Mounting Bolt-On

Poles 1

Type Breaker

Volt Amps 277

Place your Will Call order by clicking the cart button next to the appropriate Branch