GE THQL2115GFEP Breaker, 15A, 2P, 120V, 10 kAIC, Q-Line, GFCIEP

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQL2115GFEP
  • Rexel Part Number:

    884920
  • UPC:

    783164321111

15 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, Equipment Protection, 10 kAIC, 120 Volt AC

$ 265.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQL2115GFEP

Rexel Part # 884920

UPC 783164321111

UNSPSC 39121601

Amps 15

Family / Style THQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch