Square D QO120EPD Breaker, 1-Pole, 20 Amp, 120 VAC, EPD, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO120EPD
  • Rexel Part Number:

    68778
  • UPC:

    78590176383

20 Amp, 1-Pole, Type QO, Equipment Protective Device, Ground Fault, 10 kAIC, 120 Volt AC

$ 410.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO120EPD

Rexel Part # 68778

UPC 78590176383

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Phase 1

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch