Siemens BE220 Breaker, Bolt On, 20A, 2P, 120/240V, BLE Type, GFIEP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BE220
  • Rexel Part Number:

    43391
  • UPC:

    783643274112

Breaker, Bolt On, 20 Amp, 2-Pole, 120/240 Volt AC, BLE Type, 10 kAIC, Ground Fault, Equipment Protection

$ 760.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BE220

Rexel Part # 43391

UPC 783643274112

UNSPSC 39121601

Amps 20

Family / Style BE

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch