Siemens QE230 Breaker, 30A, 2P, 120/240VAC, Type QE, GFCI, Equipment Protection

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    QE230
  • Rexel Part Number:

    240554
  • UPC:

    783643305908

30 Amp, 2-Pole, Type QE, Ground-Fault Circuit Interrupter (GFCI), Equipment Protection, 30 mA, 10 kAIC, 120/240 Volt AC

$ 874.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # QE230

Rexel Part # 240554

UPC 783643305908

UNSPSC 39121601

Amps 30

Family / Style QE

Interrupt Rating AC 10000

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch