Eaton CL115GF Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified Ground Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CL115GF
  • Rexel Part Number:

    142124
  • UPC:

    782114982150

15 Amp, 1-Pole Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only***

$ 303.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CL115GF

Rexel Part # 142124

UPC 782114982150

UNSPSC 39121601

Amps 15

Family / Style CL

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch