Multiple 5/8X10-COP Ground Rod, Copper, 5/8" x 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    5/8X10-COP
  • Rexel Part Number:

    257170
  • UPC:

Ground Rod, Copper, 5/8 inch diameter, 10 foot length

$ 1,615.93 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 5/8X10-COP

Rexel Part # 257170

UPC

UNSPSC 39121613

Diameter 5/8 in

Length 10 ft

Material Copper

Type Ground Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch