Erico Cadweld 815800 Ground Rod, Galvanized, Diameter: 5/8", Length: 10'

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    815800
  • Rexel Part Number:

    144359
  • UPC:

    78285630649

Ground Rod, Galvanized, Diameter: 5/8", Length: 10'

$ 21.17 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # 815800

Rexel Part # 144359

UPC 78285630649

UNSPSC 39121613

Diameter 5/8 in

Length 10 ft

Material Steel

Type Ground Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch