Multiple 1X10-GAL Ground Rod, Galvanized, Diameter: 1", Length: 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    1X10-GAL
  • Rexel Part Number:

    696344
  • UPC:

Ground Rod, Galvanized, Diameter: 1", Length: 10'

$ 2,226.56 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 1X10-GAL

Rexel Part # 696344

UPC

UNSPSC 39121613

Diameter 1 in

Length 10 ft

Material Steel

Type Ground Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch