Multiple 5/8X8-GAL Ground Rod, Galvanized, Diameter: 5/8", Length: 8'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    5/8X8-GAL
  • Rexel Part Number:

    257203
  • UPC:

Ground Rod, Galvanized, Diameter: 5/8 Inch, Length: 8 Foot

$ 35.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 5/8X8-GAL

Rexel Part # 257203

UPC

UNSPSC 39121613

Diameter 5/8 in

Length 8 ft

Material Steel

Type Ground Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch