Dottie 1032TCTP 5/16" Hex Slot Ground Screw

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    1032TCTP
  • Rexel Part Number:

    598999
  • UPC:

    781002141112

Ground Screw, Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14111.*

$ 5.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 1032TCTP

Rexel Part # 598999

UPC 781002141112

UNSPSC 31161504

Diameter # 10

Drive Phillips

Length 3/8 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch