Ideal 30-3194 Ground Screw, Green, 10-32, Combo Head

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-3194
  • Rexel Part Number:

    27525
  • UPC:

    783250470624

Ground Screw; Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel.

$ 8.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Ideal

Mfr Part # 30-3194

Rexel Part # 27525

UPC 783250470624

UNSPSC 31161520

Diameter # 10

Drive Phillips

Length 3/8 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch