Dottie 1032GTP Ground Screw, Leader Point, 10-32 x 3/8"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    1032GTP
  • Rexel Part Number:

    598994
  • UPC:

    781002141082

Ground Screw, Leader Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 1/4". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14108.*

$ 5.02 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 1032GTP

Rexel Part # 598994

UPC 781002141082

UNSPSC 31161504

Diameter # 10

Drive Phillips

Length 3/8 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch