A.B. Chance GC-5020 Compression Connector, Type: Vice, Size: 0.204 - 0.390", Bronze

  • Mfr/Brand Name:

    A.B. Chance
  • Mfr Number:

    GC-5020
  • Rexel Part Number:

    601933
  • UPC:

    09635930751

Compression Connector, Type: Vice, Size: 0.204 - 0.390 Inch, Max/Min Conductors: (2)1/0 - (2)4 AWG Stranded, Bronze

$ 7.27 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand A.B. Chance

Mfr Part # GC-5020

Rexel Part # 601933

UPC 09635930751

UNSPSC 39121409

Gauge 4

Material Bronze

Size .204 - .390 in

Type Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch