Wiremold AL2409 Raceway Ground Clamp, AL2400 Series, Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL2409
  • Rexel Part Number:

    584316
  • UPC:

    786776047219

Aluminum, Ground Clamp, AL Series. Size: 3" Length, 1-3/4" Width. Includes: #8 Ground Stud with Cup Washer. Aluminum.

$ 4.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL2409

Rexel Part # 584316

UPC 786776047219

UNSPSC 39121031

Color Aluminum

Family / Style AL Series

Length 3 in

Material Aluminum

Product Width 1 3/4 in

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch