Ideal 30-192 Greenie Grounding 92, 1k Crtn

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-192
  • Rexel Part Number:

    14836
  • UPC:

    783250301928

Ideal; Grounding Wire Connector; Greenie?; Twist-on; Number Of Conductors: 2 To5; Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12; Material: Polypropylene;color: Green; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell; Model Number: 92; Width: 29/32 In; Height: 1-5/32 In; Flammability Rating: Ul 94v-2

$ 200.50 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 30-192

Rexel Part # 14836

UPC 783250301928

UNSPSC 39121445

Place your Will Call order by clicking the cart button next to the appropriate Branch