Appleton GRSS100 Conduit Outlet Box, Type GRSS, Explosionproof, Dust-Ignitionproof

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRSS100
  • Rexel Part Number:

    45170
  • UPC:

    781381625449

Conduit Outlet Box with Multiple Hubs, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 1" Pipe Plugs and (7) 1" Hubs (Top: 1, Bottom: 1 Side: 4 and Back: 1). For use with Threaded Metal Conduit.

$ 101.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRSS100

Rexel Part # 45170

UPC 781381625449

UNSPSC 39121308

Material Malleable Iron

Opening 3.38 in

Type Conduit Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch