Appleton GRSS50 Explosionproof Conduit Outlet Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRSS50
  • Rexel Part Number:

    45002
  • UPC:

    781381625425

Conduit Outlet Box with Multiple Hubs, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 1/2" Pipe Plugs and (7) 1/2" Hubs (Top: 1, Bottom: 1 Side: 4 and Back: 1). For use with Threaded Metal Conduit.

$ 119.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRSS50

Rexel Part # 45002

UPC 781381625425

UNSPSC 39121308

Diameter 3.38 in

Material Iron

Opening 1/2 in

Type Conduit Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch