Appleton GRSSA75 Explosionproof Conduit Outlet Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRSSA75
  • Rexel Part Number:

    173067
  • UPC:

    781381625470

Conduit Outlet Box with Multiple Hubs, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, Internally threaded aluminum bodies with externally threaded aluminum form 1 covers. Has 13 hubs; 2 on each side, 2 each on top and bottom and 5 in the back. Furnished with 5 close-up plugs.

$ 137.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRSSA75

Rexel Part # 173067

UPC 781381625470

UNSPSC 39121308

Diameter 3.38 in

Material Iron

Opening 3/4 in

Type Conduit Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch