Appleton GRUJ-3P Conduit Outlet Box, Type GRUJ, Explosionproof, Dust-Ignitionproof

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRUJ-3P
  • Rexel Part Number:

    260123
  • UPC:

    781381445856

Conduit Outlet Box with Multiple Hubs, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRUJ Box with Cover. Includes: Internally Threaded Surface Cover with 3.25" Opening, (8) 1" Pipe Plugs and (11) 1" Hubs (Top: 2, Bottom: 1 Side: 4 and Back: 4). For use with Threaded Metal Conduit.

$ 182.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRUJ-3P

Rexel Part # 260123

UPC 781381445856

UNSPSC 39121308

Diameter 3 1/4 in

Material Malleable

Opening 1 in

Type Conduit Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch