Glass Surface Systems GSS149815-3 Incandescent Bulb, A21, 100W, 120V, Frosted

Incandescent Bulb, Coated, 100 Watt, 120 Volt, Bulb: A21, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frosted

$ 2.47 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Glass Surface Systems

Mfr Part # GSS149815-3

Rexel Part # 705180

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch