Glass Surface Systems GSS35084-18 Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 5000K

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 5000K, Length: 46 inch

$ 12.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Glass Surface Systems

Mfr Part # GSS35084-18

Rexel Part # 607604

UPC

UNSPSC 39100000

Base 2-Pin (G5)

Color Rendering Index (CRI) 86

Color Temperature 5000 (Bright White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch