Ocal GUAB26-G PVC Coated Conduit Outlet Box, Type: GUAB, (2) 3/4" Hub, Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    GUAB26-G
  • Rexel Part Number:

    47480
  • UPC:

    704508384203

PVC Coated Conduit Outlet Box, Type: GUAB, Explosionproof, Dust-ignitionproof, Raintight, Hub: (2) 3/4 Inch , Opening: 3 Inch, Body: Ductile Iron, Cover: Die Cast Aluminum, O-Ring gasket, 13.5 Cu. in, Furnished with Internal Grounding Screw, Color Dark Grey.

$ 370.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # GUAB26-G

Rexel Part # 47480

UPC 704508384203

UNSPSC 39131708

Color Gray

Cubic Inches 13.5 in

Diameter 3/4 in

Material Aluminum

Opening 3 in

Type PVC Coated

Place your Will Call order by clicking the cart button next to the appropriate Branch