Ocal GUAL36-G 1 OCAL GUAL36 GRAY

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    GUAL36-G
  • Rexel Part Number:

    441172
  • UPC:

    70450838524

OCC GUAL36-G 1 OCAL GUAL36 GRAY

$ 372.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # GUAL36-G

Rexel Part # 441172

UPC 70450838524

UNSPSC 39131708

Color Gray

Cubic Inches 16.2 in

Material Ductile Iron

Opening 3 in

Size 1 in

Type Conduit Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch