Plasti-Bond PRGUAT36 PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1" Hubs Aluminum

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRGUAT36
  • Rexel Part Number:

    405038
  • UPC:

    784011206186

PVC Coated Conduit Outlet Box, Type: GUAT, Explosionproof, Dust-ignitionproof, Raintight, Hub: (3) 1 in , Opening: 3 in, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.

$ 174.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRGUAT36

Rexel Part # 405038

UPC 784011206186

UNSPSC 39131707

Color Gray

Diameter 1 in

Material Ferrous Metal

Opening 3 in

Type PVC Coated

Place your Will Call order by clicking the cart button next to the appropriate Branch