Ocal GUAT36-G PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1" Hub, Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    GUAT36-G
  • Rexel Part Number:

    339645
  • UPC:

    704508385965

PVC Coated Conduit Outlet Box, Type: GUAT, Explosionproof, Dust-ignitionproof, Raintight, Hub: (3) 1 inch, Opening: 3 Inch, Body: Ductile Iron, Cover: Die Cast Aluminum, O-Ring Gasket, 15.9 Cubic Inch, Furnished with Internal Grounding Screw, Color Dark Gray.

$ 325.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # GUAT36-G

Rexel Part # 339645

UPC 704508385965

UNSPSC 39131708

Color Gray

Cubic Inches 15.9 in

Diameter 1 in

Material Ductile Iron

Opening 3 in

Type PVC Coated

Place your Will Call order by clicking the cart button next to the appropriate Branch