Plasti-Bond PRGUAX26 PVC Coated Conduit Outlet Box,Explosionproof, (4) 3/4" Hubs

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRGUAX26
  • Rexel Part Number:

    315968
  • UPC:

    784011206292

PVC Coated Conduit Outlet Box, Type: GUAX, Explosionproof, Dust-ignitionproof, Raintight, Hub: (4) 3/4 in , Opening: 3 in, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring gasket, Furnished with Internal Grounding Screw, Color Dark Grey.

$ 186.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRGUAX26

Rexel Part # 315968

UPC 784011206292

UNSPSC 39131707

Color Gray

Material PVC

Opening 3 in

Size 3/4 in

Type Conduit Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch