Ocal GUAX26-G PVC Coated Conduit Outlet Box, Explosionproof, (4) 3/4" Hub

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    GUAX26-G
  • Rexel Part Number:

    47635
  • UPC:

    704508386399

PVC Coated Conduit Outlet Box, Type: GUAX, Explosionproof, Dust-ignitionproof, Raintight, Hub: (4) 3/4 in , Opening: 3 in, Body: Ductile Iron, Cover: Die Cast Aluminum, O-Ring gasket, 13.3 Cu. in, Furnished with Internal Grounding Screw, Color Dark Grey.

$ 418.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # GUAX26-G

Rexel Part # 47635

UPC 704508386399

UNSPSC 39131708

Color Gray

Cubic Inches 13.3 in

Material Ductile Iron

Opening 3 in

Size 3/4 in

Type Conduit Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch