Appleton DER1CABECCA Conduit Outlet Box, Type GUB, Explosionproof, Dust-Ignitionproof

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    DER1CABECCA
  • Rexel Part Number:

    707991
  • UPC:

Conduit Outlet Box With Multiple Hubs, Type DER, Explosionproof, Dust-Ignitionproof, Malleable Iron, Aluminum Cover, Includes: Internally Threaded Surface Cover with 3.88 inch Opening, (2) 2 Inch Hubs, (1) 1-1/4 Inch Hub, For Use With Rigid Conduit

$ 293.58 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # DER1CABECCA

Rexel Part # 707991

UPC

UNSPSC 39131708

Diameter 2 in

Family / Style DER

Material Malleable Iron

Opening 3.88 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch