Burndy YH6C6C H-Tap Connector, Wire Range: 6 to 10 AWG, Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YH6C6C
  • Rexel Part Number:

    397736
  • UPC:

    78181004237

H-Tap Connector, Wire Range: 2 AWG to 6 AWG, (Run) 8 AWG to 14 AWG (Tap), Copper

$ 17.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YH6C6C

Rexel Part # 397736

UPC 78181004237

UNSPSC 39121427

Gauge 10

Material Copper

Type H-Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch