Burndy YPC2A8U H-Tap Connector, Wire Range: 6 to 4 AWG, Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YPC2A8U
  • Rexel Part Number:

    397900
  • UPC:

    78181013568

H-Tap Connector, Wire Range: 6 AWG to 4 AWG, (Run) 14 AWG to 8 AWG (Tap), Copper, Rated CU/AL/ACSR

$ 5.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YPC2A8U

Rexel Part # 397900

UPC 78181013568

UNSPSC 39121427

Gauge 6

Material Copper

Type H-Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch