Ilsco HT-6 1- 6 AWG Press-On Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    HT-6
  • Rexel Part Number:

    112677
  • UPC:

    783669461206

Press-On Lug, Aluminum, Double Tap, Type HT, ACSR Conductors: 6, 4, 3, 2, AWG. Aluminum/Copper Stranded Conductors: 6, 4, 3, 2, 1 AWG. Aluminum/Copper Solid Conductors: 6, 4, 3, 2, 1 AWG. Compact ACSR Conductors: 6, 4, 3, 2, 1 AWG. Compact Stranded Conductors: 6, 4, 3, 2, 1 AWG. For use with Aluminum, Copper or ACSR Conductors.

$ 4.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # HT-6

Rexel Part # 112677

UPC 783669461206

UNSPSC 39121448

Conductors 2

Gauge 6

Material Aluminum

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch