Superstrut WR189 H-Tap Connector, Aluminum, 2 - 2/0 AWG (Main), 6 - 1 AWG (Tap)

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    WR189
  • Rexel Part Number:

    28792
  • UPC:

    783786103027

H-Tap Connector, Aluminum, 2/0 - 2 AWG (Main), 1 - 6 AWG (Tap)

$ 1.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # WR189

Rexel Part # 28792

UPC 783786103027

UNSPSC 39121428

Gauge 2/0

Material Aluminum

Type H-Tap

Place your Will Call order by clicking the cart button next to the appropriate Branch