Halco 109802 Fluorescent Lamp, T8, 24", 17W, 3500K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    109802
  • Rexel Part Number:

    43845
  • UPC:

    80715419802

Fluorescent Lamp, T8, 17 Watt, Base: Medium Bi-Pin (G13), 3500K, 86 CRI, Lumens: 1400, Length: 24 inch

$ 2.93 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 109802

Rexel Part # 43845

UPC 80715419802

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 86

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 1400

Shape T8 (Tubular)

Type Lamp

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch