Halco 70342 Halogen Lamp, PAR30L, 60W, 120V, FL30

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    70342
  • Rexel Part Number:

    569541
  • UPC:

    80715470342

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1090, CRI: 99, Color Temperature: 3000K, Beam Angle: Flood 30 Degree

$ 6.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 70342

Rexel Part # 569541

UPC 80715470342

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 99

Color Temperature 3000 (Warm White)

Lumens 1090

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch