Halco 81005 LED Lamp, Dimmable, PAR38, 16W, 120V, FL40

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    81005
  • Rexel Part Number:

    792841
  • UPC:

    80715481005

LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1035, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

$ 44.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 81005

Rexel Part # 792841

UPC 80715481005

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4000 (Cool White)

Lumens 1035

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 16

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch