Osram Sylvania BTM Halogen Bulb, Single-Ended, T6, 500W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    BTM
  • Rexel Part Number:

    126470
  • UPC:

    04613554686

Halogen Bulb, Single-Ended, 500 Watt, 120 Volt, Bulb: T6 (Tubular), Base: 2-Pin Prefocus (GZ9.5), Lumens: 13000, CRI: 100, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: BTM, Standard Case Qty: 12 *Sylvania Part # 54686*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # BTM

Rexel Part # 126470

UPC 04613554686

UNSPSC 39101609

ANSI Code BTM

Base 2-Pin (GZ9.5)

Color Rendering Index (CRI) 100

Color Temperature 3200 (Warm White)

Lumens 13000

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 500

Place your Will Call order by clicking the cart button next to the appropriate Branch