Osram Sylvania BTN Halogen Bulb, Single-Ended, T6, 750W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    BTN
  • Rexel Part Number:

    4872
  • UPC:

    04613554687

Halogen Bulb, Single-Ended, 750 Watt, 120 Volt, Bulb: T6 (Tubular), Base: 2-Pin Prefocus (GZ9.5), Lumens: 17000, CRI: 100, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: BTN, Standard Case Qty: 12 *Sylvania Part # 54687*

$ 34.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # BTN

Rexel Part # 4872

UPC 04613554687

UNSPSC 39101609

ANSI Code BTN

Base 2-Pin (GZ9.5)

Color Rendering Index (CRI) 100

Color Temperature 3200 (Warm White)

Lumens 17000

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 750

Place your Will Call order by clicking the cart button next to the appropriate Branch