Osram Sylvania BTR Halogen Bulb, Single-Ended, T6, 1000W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    BTR
  • Rexel Part Number:

    126464
  • UPC:

    04613554689

Halogen Bulb, Single-Ended, 1000 Watt, 120 Volt, Bulb: T6 (Tubular), Base: 2-Pin Prefocus (GZ9.5), Lumens: 27500, CRI: 100, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: BTR, Standard Case Qty: 12 *Sylvania Part # 54689*

$ 35.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # BTR

Rexel Part # 126464

UPC 04613554689

UNSPSC 39101609

ANSI Code BTR

Base 2-Pin (GZ9.5)

Color Rendering Index (CRI) 100

Color Temperature 3200 (Warm White)

Lumens 27500

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch