Osram Sylvania EGJ Halogen Bulb, Single-Ended, T6, 1000W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    EGJ
  • Rexel Part Number:

    126485
  • UPC:

    04613554654

Halogen Bulb, Single-Ended, 1000 Watt, 120 Volt, Bulb: T6 (Tubular), Base: Medium Prefocus (P28S), Lumens: 25500, CRI: 100, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: EGJ, Standard Case Qty: 12 *Sylvania Part # 54654*

$ 63.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # EGJ

Rexel Part # 126485

UPC 04613554654

UNSPSC 39101609

ANSI Code EGJ

Base Medium Prefocus (P28S)

Color Rendering Index (CRI) 100

Color Temperature 3200 (Warm White)

Lumens 25500

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch