Osram Sylvania FEV Halogen Bulb, Single-Ended, T4, 200W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FEV
  • Rexel Part Number:

    126601
  • UPC:

    04613554441

Halogen Bulb, Single-Ended, 200 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 5500, CRI: 100, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: FEV, Standard Case Qty: 12 *Sylvania Part # 54441*

$ 29.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FEV

Rexel Part # 126601

UPC 04613554441

UNSPSC 39101609

ANSI Code FEV

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 3200 (Warm White)

Lumens 5500

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch